Motion
SBB362RS
SBB362RS
Mi Item #00096881
MFR #SBB362RS
Price$188.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBB362RS
Mi Item #00096881
MFR #SBB362RS

Mfr description
SBB 36 2RS BALL BUSHING
  • Spherical Bushing
  • Inch Series
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$188.48/each

Specifications

Dimensions

  • Ball Diameter
    3.228 in
  • Bore Diameter  
    2.25 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    1.687 in
  • Outside Diameter  
    3.5625 in
  • Overall Width
    1.969 in
  • Weight
    2.93 lb

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    2 Seals
  • Closure Type
    2 Seals
  • Dynamic Load Capacity
    345 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557053597
  • Operating Temperature Range
    - 30 °C to + 80 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    SBB
  • Type Of Bearing
    Spherical Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)