Motion
GE63-ZO
Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in, 55.55 mm Inner Ring Width, Open, Standard Grade
MI ITEM #00096890
MFR #GE63-ZO
Price$281.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in, 55.55 mm Inner Ring Width, Open, Standard Grade
MI ITEM #00096890
MFR #GE63-ZO

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$281.07/each

Specifications

Dimensions

  • Ball Diameter
    3.6220 in, 92 mm
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.1870 in, 55.55 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    47.63 mm | 1.8750 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    2.1870 in
  • Weight
    3.748 lbs

Details

  • Additional Details
    Steel on Steel
  • Application
    General Industrial
  • Ball Material
    Rolling Bearing Steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Manganese Phosphate
  • Grade
    Standard
  • Inner Ring Material
    Rolling Bearing Steel
  • Lubrication Type
    Relubricatable
  • Manufacturer Catalog Number
    GE 63 ZO
  • Operating Temperature Range
    -60 to 200 °C, -76 to 392 °F
  • Outer Ring Material
    Rolling Bearing Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Rolling Bearing Steel
  • Radial Dynamic Load Capacity
    350000 N, 78683 lbf
  • Radial Static Load Capacity
    1050000 N, 236049 lbf
  • Series
    GE
  • Standards Met
    ISO 12240-1
  • Type Of Bearing
    Radial

Overview

Mfr description
GE63-ZO SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text