Motion
GEZ 208 ES

SKF
GEZ 208 ES

Radial Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096893
MFR #GEZ 208 ES
Price$401.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 208 ES

Radial Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096893
MFR #GEZ 208 ES

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$401.68/each

Specifications

Dimensions

  • Ball Diameter
    3.5900 in, 91.19 mm
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    2.1870 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    1.8750 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    1.8750 in
  • Weight
    3.89 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 208 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612336
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    77559 lbf
  • Radial Static Load Capacity
    233801 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612336

Overview

Mfr description
GEZ 208 ES SPHERICAL PLAIN BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text