Motion
GEZ 208 TE-2RS

SKF
GEZ 208 TE-2RS

Radial Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00096896
MFR #GEZ 208 TE-2RS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 208 TE-2RS

Radial Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 2.1870 in Inner Ring Width, Sealed, Commercial/Industrial Grade
MI ITEM #00096896
MFR #GEZ 208 TE-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GEZ 208 TE-2RS BRG

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Sealed
  • Misalignment Angle
  • Outer Ring Material
    Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Outer Ring Width
    1.8750 in
  • Grade
    Commercial/Industrial
  • Race Material
    Steel / PTFE Fabric
  • Overall Width
    2.1870 in
  • Radial Static Load Capacity
    233801 lbf
  • Radial Dynamic Load Capacity
    77559 lbf
  • Operating Temperature Range
    -30 to +130 °C °F
  • Manufacturer Upc Number
    7316577108012
  • Weight
    3.83 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text