Motion
GEZ 212 ES

MRC (SKF)
GEZ 212 ES

Radial Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096903
MFR #GEZ 212 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
GEZ 212 ES

Radial Spherical Plain Bearing - 2.7500 in Bore, 4.3750 in OD, 2.4060 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096903
MFR #GEZ 212 ES

Mfr description
GEZ 212 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    2.7500 in
  • Inner Ring Width  
    2.4060 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.0620 in
  • Outside Diameter  
    4.3750 in
  • Overall Width
    2.4060 in
  • Weight
    5.41 lbs

Details

  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612350
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    95544 lbf
  • Radial Static Load Capacity
    285507 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612350
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)