Motion
SBB48
MI ITEM #00096911
MFR #SBB48
Price$453.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MI ITEM #00096911
MFR #SBB48

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$453.70/each

Specifications

Dimensions

  • Ball Diameter
    4.331 in
  • Bore Diameter  
    3 in
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    2.25 in
  • Outside Diameter  
    4.7500 in
  • Overall Width
    2.625 in
  • Weight
    6.89 lb

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    Open
  • Closure Type
    Open
  • Dynamic Load Capacity
    616 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Upc Number
    4549557029028
  • Operating Temperature Range
    - 30 °C to + 180 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Spherical Bushings

Overview

Mfr description
SBB 48 BALL BUSHING
  • Spherical Bushing
  • Inch Series
  • High Carbon Steel
  • Steel on Steel
  • Not Seperable

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text