Motion
GEZ 304 ES

SKF
GEZ 304 ES

Radial Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.8438 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096923
MFR #GEZ 304 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 304 ES

Radial Spherical Plain Bearing - 3.2500 in Bore, 5.1250 in OD, 2.8438 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096923
MFR #GEZ 304 ES

Mfr description
GEZ 304 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.2500 in
  • Inner Ring Width  
    2.8438 in
  • Outer Ring Width
    2.4375 in
  • Outside Diameter  
    5.1250 in
  • Overall Width
    2.8438 in
  • Weight
    8.61 lbs

Details

  • Ball Material
    Through Hardened Steel;Ground & Phosphated
  • Closure Type
    Open
  • Construction
    Two Piece
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612398
  • Outer Ring Material
    Through Hardened Steel;Ground & Phosphated
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)