Motion
GEZ 308 ES

MRC (SKF)
GEZ 308 ES

Radial Spherical Plain Bearing - 3.5000 in Bore, 5.5000 in OD, 3.0620 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096931
MFR #GEZ 308 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
GEZ 308 ES

Radial Spherical Plain Bearing - 3.5000 in Bore, 5.5000 in OD, 3.0620 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096931
MFR #GEZ 308 ES

Mfr description
GEZ 308 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    3.5000 in
  • Inner Ring Width  
    3.0620 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.6250 in
  • Outside Diameter  
    5.5000 in
  • Overall Width
    3.0620 in
  • Weight
    10.77 lbs

Details

  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612411
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    152870 lbf
  • Radial Static Load Capacity
    458610 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612411
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)