Motion
GEZ 312 ES

SKF
GEZ 312 ES

Radial Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 3.2810 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096941
MFR #GEZ 312 ES
Price$1,384.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 312 ES

Radial Spherical Plain Bearing - 3.7500 in Bore, 5.8750 in OD, 3.2810 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096941
MFR #GEZ 312 ES

Mfr description
GEZ 312 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,384.27/each

Specifications

Dimensions

  • Ball Diameter
    5.3900 in, 136.91 mm
  • Bore Diameter  
    3.7500 in
  • Inner Ring Width  
    3.2810 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    2.8120 in
  • Outside Diameter  
    5.8750 in
  • Overall Width
    3.2810 in
  • Weight
    13.01 lbs

Details

  • Additional Details
    Steel on Steel | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 312 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612435
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    175351 lbf
  • Radial Static Load Capacity
    530549 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612435
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)