Motion
GEZ 400 ES

MRC (SKF)
GEZ 400 ES

Radial Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 3.5000 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096947
MFR #GEZ 400 ES
Price$1,677.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
GEZ 400 ES

Radial Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 3.5000 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096947
MFR #GEZ 400 ES

Mfr description
GEZ 400 ES BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,677.35/each

Specifications

Dimensions

  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    3.5000 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    3.0000 in
  • Outside Diameter  
    6.2500 in
  • Overall Width
    3.5000 in
  • Weight
    15.45 lbs

Details

  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612459
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    202328 lbf
  • Radial Static Load Capacity
    595744 lbf
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612459

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)