Motion
B64L
Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 3.5 in Inner Ring Width, Open
MI ITEM #00096948
MFR #B64L
Price$1,111.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.0000 in Bore, 6.2500 in OD, 3.5 in Inner Ring Width, Open
MI ITEM #00096948
MFR #B64L

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,111.91/each

Specifications

Dimensions

  • Ball Diameter
    5.75 in
  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    3.5 in
  • Misalignment Angle  
    11 °
  • Outer Ring Width
    3.0000 in
  • Outside Diameter  
    6.2500 in
  • Overall Width
    3.5000 in
  • Weight
    15.39 lb

Details

  • Additional Details
    Open | Requires Relubrication | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B64L
  • Manufacturer Upc Number
    637400002275
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    150900 lbf
  • Radial Static Load Capacity
    603700 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed
  • UPC_NO
    637400002275

Overview

Mfr description
B 64 L BALL BUSHING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text