Motion
GEZ 408 ES

MRC (SKF)
GEZ 408 ES

Radial Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 100 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096959
MFR #GEZ 408 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MRC (SKF)
GEZ 408 ES

Radial Spherical Plain Bearing - 4.5000 in Bore, 7.0000 in OD, 100 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00096959
MFR #GEZ 408 ES

Mfr description
GEZ 408 ES BRG
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    4.5000 in
  • Inner Ring Width  
    100 mm
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    85.73 mm
  • Outside Diameter  
    7.0000 in
  • Overall Width
    100 mm
  • Weight
    22.19 lbs

Details

  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Upc Number
    7316576612473
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    1120 kN
  • Radial Static Load Capacity
    3400 kN
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612473
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)