Motion
SBB722RS
SBB722RS
Mi Item #00096963
MFR #SBB722RS
Price$1,818.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SBB722RS
Mi Item #00096963
MFR #SBB722RS

Mfr description
SBB 72 2RS BALL BUSHING
  • Spherical Bushing
  • Inch Series
  • High Carbon Steel
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,818.71/each

Specifications

Dimensions

  • Ball Diameter
    6.457 in
  • Bore Diameter  
    4.5 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    3.375 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    3.937 in
  • Weight
    21.89 lb

Details

  • Bearing Material
    High Carbon Chromium Bearing Steel
  • Bore Type
    2 Seals
  • Closure Type
    2 Seals
  • Dynamic Load Capacity
    960 000 N
  • Harmonization Code
    8483.30.80.70
  • Housing Material
    High Carbon Chromium Bearing Steel
  • Inner Ring Material
    High Carbon Chromium Bearing Steel
  • Lubrication Type
    Lubrication Groove & Hole
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4549557053771
  • Operating Temperature Range
    - 30 °C to + 80 °C
  • Outer Ring Material
    High Carbon Chromium Bearing Steel
  • Product Type
    Spherical Plain Bearings
  • Series
    SBB
  • Type Of Bearing
    Spherical Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)