Motion
GEZ 500 ES

SKF
GEZ 500 ES

Radial Spherical Plain Bearing - 5.0000 in Bore, 7.7500 in OD, 4.3750 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096974
MFR #GEZ 500 ES
Price$4,092.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 500 ES

Radial Spherical Plain Bearing - 5.0000 in Bore, 7.7500 in OD, 4.3750 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096974
MFR #GEZ 500 ES

Mfr description
GEZ 500 ES SPHERICAL PLAIN BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,092.62/each

Specifications

Dimensions

  • Bore Diameter  
    5.0000 in
  • Inner Ring Width  
    4.3750 in
  • Misalignment Angle  
    6 °
  • Outer Ring Width
    3.7500 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    4.3750 in
  • Weight
    30.25 lbs

Details

  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Upc Number
    7316576612497
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    1400 kN
  • Radial Static Load Capacity
    4150 kN
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612497

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)