Motion
GEZ 600 ES

SKF
GEZ 600 ES

Radial Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.7500 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096979
MFR #GEZ 600 ES
Price$4,369.31/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZ 600 ES

Radial Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.7500 in Inner Ring Width, Open, Commercial/Industrial Grade
MI ITEM #00096979
MFR #GEZ 600 ES

Mfr description
GEZ 600 ES SPHERICAL PLAIN BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$4,369.31/each

Specifications

Dimensions

  • Ball Diameter
    8.1560 in, 207.16 mm
  • Bore Diameter  
    6.0000 in
  • Inner Ring Width  
    4.7500 in
  • Misalignment Angle  
    5 °
  • Outer Ring Width
    4.1250 in
  • Outside Diameter  
    8.7500 in
  • Overall Width
    4.7500 in
  • Weight
    37.17 lbs

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEZ 600 ES
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316576612510
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    388919 lbf
  • Radial Static Load Capacity
    1168007 lbf
  • Series
    GEZ
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576612510

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)