Motion
GNE50-KRR-B

INA (SCHAEFFLER)
GNE50-KRR-B

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 110 mm OD, 2.6250 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00096994
MFR #GNE50-KRR-B
Price$408.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

INA (SCHAEFFLER)
GNE50-KRR-B

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 110 mm OD, 2.6250 in Width, Medium Duty, Eccentric Collar Locking
MI ITEM #00096994
MFR #GNE50-KRR-B

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$408.50/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Inner Ring Width  
    66.75 mm
  • Outer Ring Width  
    31 mm
  • Outside Diameter  
    110 mm
  • Overall Width
    2.6250 in
  • Weight
    4.51 lbs

Details

  • Bore Type
    Straight
  • Duty Type
    Medium Duty
  • Finish Coating
    Uncoated
  • Locking Device
    Eccentric Collar
  • Operating Temperature Range
    -20 to +120 °C
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    62000 N
  • Radial Static Load Capacity
    38000 N
  • Seal Type
    Contact Seal
  • Series
    GNE..-KRR-B
  • UPC_NO
    4012802803648

Overview

Mfr description
GNE50-XL-KRR-B INSERT BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought