Motion
B8SA
Spherical Plain Bearing - 0.5000 in Bore, 0.8750 in OD, 0.270 in Inner Ring Width, Open
MI ITEM #00097020
MFR #B8SA
Price$177.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 0.5000 in Bore, 0.8750 in OD, 0.270 in Inner Ring Width, Open
MI ITEM #00097020
MFR #B8SA

Mfr description
B 8 SA BALL BUSHING
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$177.18/each

Specifications

Dimensions

  • Ball Diameter
    0.719 in
  • Bore Diameter  
    0.5000 in
  • Inner Ring Width  
    0.270 in
  • Outer Ring Width
    0.1900 in
  • Outside Diameter  
    0.8750 in
  • Overall Width
    0.2700 in
  • Weight
    0.03 lb

Details

  • Additional Details
    Relubricatable | Steel on Steel
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B8SA
  • Manufacturer Upc Number
    637400019136
  • Operating Temperature Range
    -60 TO 300 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    1000 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Series
    RBC
  • Type Of Bearing
    Single Acting
  • UPC_NO
    637400019136

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)