Motion
GE6-DO
Spherical Plain Bearing - 6 mm Bore, 14 mm OD, 6 mm Inner Ring Width, Open
MI ITEM #00097030
MFR #GE6-DO
Price$55.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6 mm Bore, 14 mm OD, 6 mm Inner Ring Width, Open
MI ITEM #00097030
MFR #GE6-DO

Mfr description
GE6-DO
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$55.85/each

Specifications

Dimensions

  • Ball Diameter
    10 mm
  • Bore Diameter  
    6 mm
  • Inner Ring Width  
    6 mm
  • Misalignment Angle  
    13 °
  • Outer Ring Width
    4 mm
  • Outside Diameter  
    14 mm
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Stainless Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    3400 N
  • Radial Static Load Capacity
    17000 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530582

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)