Motion
GE8-DO
Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #00097034
MFR #GE8-DO
Price$51.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 8 mm Bore, 16 mm OD, 8 mm Inner Ring Width, Open
Mi Item #00097034
MFR #GE8-DO

Mfr description
GE8-DO
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$51.60/each

Specifications

Dimensions

  • Ball Diameter
    13 mm
  • Bore Diameter  
    8 mm
  • Inner Ring Width  
    8 mm
  • Misalignment Angle  
    15 °
  • Outer Ring Width
    5 mm
  • Outside Diameter  
    16 mm
  • Weight
    0.02 lbs

Details

  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Manufacturer Product Page
  • Operating Temperature Range
    -60 to +200 °C
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Radial Dynamic Load Capacity
    5500 N
  • Radial Static Load Capacity
    27500 N
  • Standards Met
    ISO-12 240-1
  • Type Of Bearing
    Radial
  • UPC_NO
    4012802530773
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)