Motion
GE10-DO
Spherical Plain Bearing - 10 mm Bore, 19 mm OD, 9 mm Inner Ring Width, Open
MI ITEM #00097045
MFR #GE10-DO
Your Price$45.42/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 10 mm Bore, 19 mm OD, 9 mm Inner Ring Width, Open
MI ITEM #00097045
MFR #GE10-DO

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.42/each(List $63.58)

Overview

Mfr description
GE10-DO

Specifications

  • Type Of Bearing
    Radial
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Maintenance Free/Self-Lubricating
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Stainless Steel
  • Inner Ring Material
    Steel
  • Inner Ring Width
  • Ball Diameter
    16 mm
  • Outer Ring Width
    6 mm
  • Radial Static Load Capacity
    40500 N
  • Radial Dynamic Load Capacity
    8150 N
  • Operating Temperature Range
    -60 to +200 °C
  • Standards Met
    ISO-12 240-1
  • Manufacturer Product Page
  • UPC_NO
    4012802529654
  • Weight
    0.04 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text