Motion
GE 10 E

SKF
GE 10 E

Radial Spherical Plain Bearing - 10 mm Bore, 19 mm OD, 9 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00097046
MFR #GE 10 E
Price$75.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 10 E

Radial Spherical Plain Bearing - 10 mm Bore, 19 mm OD, 9 mm Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00097046
MFR #GE 10 E

Mfr description
GE 10E BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$75.08/each

Specifications

Dimensions

  • Ball Diameter
    0.6299 in, 16 mm
  • Bore Diameter  
    10 mm
  • Inner Ring Width  
    9 mm
  • Misalignment Angle  
    12 °
  • Outer Ring Width
    6 mm
  • Outside Diameter  
    19 mm
  • Overall Width
    9 mm
  • Weight
    0.04 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Commercial/Industrial
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 10 E
  • Manufacturer Upc Number
    7316576609183
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Chrome Steel
  • Outer Ring Type
    Solid
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    8.15 kN
  • Radial Static Load Capacity
    40.5 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316576609183
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)