Motion
B809L
Spherical Plain Bearing - 5.0000 in Bore, 7.7500 in OD, 4.375 in Inner Ring Width, Open
Mi Item #00097049
MFR #B809L
Price$2,615.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 5.0000 in Bore, 7.7500 in OD, 4.375 in Inner Ring Width, Open
Mi Item #00097049
MFR #B809L

Mfr description
B 80-9 L BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,615.33/each

Specifications

Dimensions

  • Ball Diameter
    7.19 in
  • Bore Diameter  
    5.0000 in
  • Inner Ring Width  
    4.375 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    3.7500 in
  • Outside Diameter  
    7.7500 in
  • Overall Width
    4.3750 in
  • Weight
    29.67 lb

Details

  • Additional Details
    Relubricatable | Annular Groove and Holes
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B809L
  • Manufacturer Upc Number
    637400002879
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    235900 lbf
  • Radial Static Load Capacity
    943600 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed
  • UPC_NO
    637400002879
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)