Motion
B969L
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.75 in Inner Ring Width, Open
MI ITEM #00097052
MFR #B969L
Price$3,722.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 6.0000 in Bore, 8.7500 in OD, 4.75 in Inner Ring Width, Open
MI ITEM #00097052
MFR #B969L

Mfr description
B 96-9-L BALL BUSHING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3,722.44/each

Specifications

Dimensions

  • Ball Diameter
    8.156 in
  • Bore Diameter  
    6.0000 in
  • Inner Ring Width  
    4.75 in
  • Misalignment Angle  
    7 °
  • Outer Ring Width
    4.1250 in
  • Outside Diameter  
    8.7500 in
  • Overall Width
    4.7500 in
  • Weight
    38 lb

Details

  • Additional Details
    Relubricatable | Steel on Steel | Annular Groove and Holes
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Catalog Number
    B969L
  • Manufacturer Upc Number
    637400002954
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    294200 lbf
  • Radial Static Load Capacity
    1177000 lbf
  • Series
    RBC®
  • Type Of Bearing
    Unsealed
  • UPC_NO
    637400002954

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)