Motion
GEZM 108 ES

SKF
GEZM 108 ES

Radial Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 2.2500 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00097116
MFR #GEZM 108 ES
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEZM 108 ES

Radial Spherical Plain Bearing - 1.5000 in Bore, 2.4375 in OD, 2.2500 in Inner Ring Width, Open, Commercial/Industrial Grade
Mi Item #00097116
MFR #GEZM 108 ES

Mfr description
GEZM 108 ES BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5000 in
  • Inner Ring Width  
    2.2500 in
  • Outer Ring Width
    1.1250 in
  • Outside Diameter  
    2.4375 in
  • Overall Width
    2.2500 in

Details

  • Ball Material
    Through Hardened Steel;Ground & Phosphated
  • Closure Type
    Open
  • Construction
    Two Piece
  • Grade
    Commercial/Industrial
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577606716
  • Outer Ring Material
    Through Hardened Steel;Ground & Phosphated
  • Product Type
    Spherical Plain Bearings
  • Type Of Bearing
    Radial
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)