Motion
B40EL
Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 3.75 in Inner Ring Width, Open
Mi Item #00097122
MFR #B40EL
Price$1,044.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 2.5000 in Bore, 3.9375 in OD, 3.75 in Inner Ring Width, Open
Mi Item #00097122
MFR #B40EL

Mfr description
B40EL BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,044.82/each

Specifications

Dimensions

  • Ball Diameter
    3.59 in
  • Bore Diameter  
    2.5000 in
  • Inner Ring Width  
    3.75 in
  • Misalignment Angle  
    9 °
  • Outer Ring Width
    1.8750 in
  • Outside Diameter  
    3.9375 in
  • Overall Width
    3.7500 in
  • Weight
    4.69 lb

Details

  • Additional Details
    Extended Inner Ring
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Relubrication
  • Manufacturer Upc Number
    637400001711
  • Operating Temperature Range
    Maximum 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    58800 lbf
  • Radial Static Load Capacity
    235500 lbf
  • Series
    RBC®
  • Type Of Bearing
    Extended Inner Ring
  • UPC_NO
    637400001711
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)