Motion
B6472DSA3
Spherical Plain Bearing - 4.0000 in Bore, 7.0000 in OD, 4.225 in Inner Ring Width, Open
MI ITEM #00097137
MFR #B6472DSA3
Price$10,447.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Spherical Plain Bearing - 4.0000 in Bore, 7.0000 in OD, 4.225 in Inner Ring Width, Open
MI ITEM #00097137
MFR #B6472DSA3

Mfr description
B6472DSA3 BALL BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$10,447.29/each

Specifications

Dimensions

  • Ball Diameter
    6.475 in
  • Bore Diameter  
    4.0000 in
  • Inner Ring Width  
    4.225 in
  • Outer Ring Width
    2.1950 in
  • Outside Diameter  
    7.0000 in
  • Overall Width
    4.2250 in
  • Weight
    32.25 lb

Details

  • Additional Details
    Angular Contact | ShimPack Series | 52100 Bearing Quality Steel | Steel Liner | Open Enclosure | Required Relubrication | Patented ShimPack design eliminates the sliding fit and allows press fit of the outer ring | Lube holes and grooves to facilitate relubrication
  • Application
    Hydraulic Cranes, Haul Trucks, Wind Turbines, Satellite Antennas, Forklift Trucks, Extractors, Front End Loaders, Overhead Carriers, Chain Conveyors, Log Skidders
  • Ball Material
    52100 Bearing Quality Steel
  • Bearing Material
    52100 Bearing Quality Steel
  • Closure Type
    Open
  • Inner Ring Material
    52100 Bearing Quality Steel
  • Liner Material
    Steel
  • Lubrication Type
    Required Relubrication
  • Manufacturer Catalog Number
    B6472DSA3
  • Manufacturer Product Page
  • Manufacturer Upc Number
    637400002336
  • Operating Temperature Range
    -60 TO 350 °F
  • Outer Ring Material
    52100 Bearing Quality Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    52100 Bearing Quality Steel
  • Radial Dynamic Load Capacity
    224900 lbf
  • Radial Static Load Capacity
    899600 lbf
  • Series
    ShimPack®
  • Type Of Bearing
    Double Acting Shimpack
  • UPC_NO
    637400002336

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)