Motion
V7489911
RBC Mast Guide & Chain Sheave Bearing
Mi Item #00097179
MFR #V7489911
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Mast Guide & Chain Sheave Bearing
Mi Item #00097179
MFR #V7489911

Mfr description
V7489911 SHEAVE BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1.5700 in
  • Inner Ring Width  
    0.906 in
  • Outside Diameter  
    3.5100 in
  • Precision Rating
    Not Rated
  • Roller Width
    1.1250 in
  • Weight
    1.896 lb

Details

  • Bearing Material
    Steel
  • Closure Type
    Open
  • Manufacturer Upc Number
    637400013141
  • Number Of Rows
    1
  • Outside Ring Shape
    Double Flanged
  • Product Type
    Mast Guide Bearings
  • Product Types
    Chain Sheave
  • Radial Dynamic Load Capacity
    13600 lbf
  • Radial Static Load Capacity
    15600 lbf
  • Type Of Bearing
    Chain Sheave
  • UPC_NO
    637400013141
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)