Motion
TR 10YN

SEALMASTER
TR 10YN

1411009000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, With Lubrication Fitting
MI ITEM #00097247
MFR #TR 10YN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SEALMASTER
TR 10YN

1411009000 Female Threaded with Male Stud Right Hand Rod End - Grade: Precision, Bore Diameter: 0.6250 in, Shank Thread Size: 5/8-18, With Lubrication Fitting
MI ITEM #00097247
MFR #TR 10YN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
TR 10YN ROD END

Specifications

  • Rod End Type
    Female
  • Bore Diameter
  • Shank Thread Size
    5/8-18
  • Thread Direction
    Right Hand
  • Grade
    Precision
  • Lubrication Type
    Lubrication Fitting
  • Housing Material
    Carbon Steel - corrosion resistant plating
  • Ball Material
    Alloy Steel - heat treated - chrome plated
  • Race Material
    Carbon Steel - corrosion resistant plating
  • Radial Static Load Capacity
    8050 lbf
  • Operating Temperature Range
    Max 350°
  • Head Diameter
    1.5000 in
  • Lubrication
    Grease
  • Head Width
    .5620 in
  • Series
    TR
  • Manufacturer Catalog Number
    1411009000
  • UPC_NO
    662288720751
  • CAD Drawing
  • Weight
    0.71 lbs
  • Product Type
    Spherical Rod Ends
  • Thread Size
    5/8-18

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text