Motion
CCFH 2 1/2 SB LF

MCGILL
CCFH 2 1/2 SB LF

Crowned Cam Follower - Heavy Stud CAMROL Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097251
MFR #CCFH 2 1/2 SB LF
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CCFH 2 1/2 SB LF

Crowned Cam Follower - Heavy Stud CAMROL Series, 2.5000 in Roller Dia, 1.5000 in Roller Width, 1.2500 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097251
MFR #CCFH 2 1/2 SB LF

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    2.5000 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.2500 in
  • Thread Size
    1-1/4-12
  • Weight
    2.62 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CCFH 2 1/2 SB LF
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166133078
  • Max Rpm
    1100 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    32900 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Crowned
  • Series
    Heavy Stud CAMROL
  • Stud Type
    Heavy Stud
  • UPC_NO
    726166133078

Overview

Mfr description
CCFH 2 1/2 SB LF CAM FOLLOWER
  • Stud type cam follower Crowned outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought