Motion
GAZ 100 SA

SKF
GAZ 100 SA

Angular Contact Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, Open
MI ITEM #00097361
MFR #GAZ 100 SA
Your Price$110.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GAZ 100 SA

Angular Contact Spherical Plain Bearing - 1.0000 in Bore, 1.6250 in OD, Open
MI ITEM #00097361
MFR #GAZ 100 SA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$110.00/each(List $126.50)

Overview

Mfr description
GAZ 100 SA BALL BUSHING

Specifications

  • Type Of Bearing
    Angular Contact
  • Bore Diameter
  • Outside Diameter
  • Lubrication Type
    Requires Lubrication
  • Closure Type
    Open
  • Misalignment Angle
  • Outer Ring Material
    Chrome Steel
  • Inner Ring Material
    Chrome Steel
  • Manufacturer Upc Number
    7316577053411
  • UPC_NO
    7316577053411
  • Weight
    0.19 lbs
  • Product Type
    Spherical Plain Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text