Motion
CRSB-8-1
Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1875 in Stud Dia, Sealed
Mi Item #00097384
MFR #CRSB-8-1
Price$28.89/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.5000 in Roller Dia, 0.3750 in Roller Width, 0.1875 in Stud Dia, Sealed
Mi Item #00097384
MFR #CRSB-8-1

Mfr description
CRSB 8-1 CAM FOLL
  • Track rollers (also known as cam followers) are characterized by their thick-walled outer rings which run directly on a track
  • Thick outer rings permit high load-carrying capability while minimizing distortion and bending stresses
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.89/each

Specifications

Dimensions

  • Outside Diameter
    1/2 in
  • Overall Length
    0.6500 in
  • Roller Diameter  
    0.5000 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.1875 in
  • Thread Size
    10-32
  • Weight
    0.04 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    7000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1120 lbf
  • Radial Static Load Capacity
    1280 lbf
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790185397
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)