Motion
CRSB-10
Flat Cam Follower - 0.6250 in Roller Dia, 0.4063 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00097390
MFR #CRSB-10
Price$31.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.6250 in Roller Dia, 0.4063 in Roller Width, 0.2500 in Stud Dia, Sealed, Bearing Steel Material
Mi Item #00097390
MFR #CRSB-10

Mfr description
CRSB-10 CAM FOLL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$31.87/each

Specifications

Dimensions

  • Roller Diameter  
    5/8 in
  • Roller Width  
    0.4063 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.06 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Inner Ring
  • Max Rpm
    5500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    1360 lbf
  • Radial Static Load Capacity
    1770 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Standards Met
    ANSI/ABMA Std. 18.2
  • UPC_NO
    605790194504
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)