Motion
CRSB-10-1
Cam Follower - 0.6250 in Roller Dia, 0.4380 in Roller Width, Open, Bearing Steel Material
MI ITEM #00097394
MFR #CRSB-10-1
Price$39.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Cam Follower - 0.6250 in Roller Dia, 0.4380 in Roller Width, Open, Bearing Steel Material
MI ITEM #00097394
MFR #CRSB-10-1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$39.97/each

Specifications

Dimensions

  • Outside Diameter
    0.6250 in
  • Overall Length
    0.4380 in
  • Overall Width
    0.4380 in
  • Roller Diameter  
    0.6250 in
  • Roller Width  
    0.4380 in
  • Weight
    0.065 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Open
  • Drive Type
    Hex
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    CRSB-10-1
  • Manufacturer Product Page
  • Material
    52100 Bearing Steel
  • Max Operating Temperature
    230 °F
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat

Overview

Mfr description
CRSB 10-1 CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text