Motion
S22LW
Flat Cam Follower-Hex Head - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097397
MFR #S22LW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 0.6875 in Roller Dia, 0.4375 in Roller Width, 0.2500 in Stud Dia, 0.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097397
MFR #S22LW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Roller Diameter  
    11/16 in
  • Roller Width  
    0.4375 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.05 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400007591

Overview

Mfr description
S 22 LW SOC HD CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text