Motion
CR20BUU
Flat Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #00097422
MFR #CR20BUU
Price$29.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, Sealed, Carbon Steel Material
MI ITEM #00097422
MFR #CR20BUU

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$29.35/each

Specifications

Dimensions

  • Precision Rating
    Class 0, JIS
  • Roller Diameter  
    1.2500 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Length
    0.6250 in
  • Thread Size
    1/2-20
  • Weight
    0.29 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    4549557014895
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    14200 N
  • Radial Static Load Capacity
    16000 N
  • Roller Material
    Carbon Steel
  • Roller Shape
    Flat
  • Thread Type
    ISO
  • UPC_NO
    4549557014895

Overview

Mfr description
CR 20 BUU CAM FOLLOWER

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text