Motion
S40LW
Flat Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097424
MFR #S40LW
Price$67.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 1.2500 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097424
MFR #S40LW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$67.12/each

Specifications

Dimensions

  • Roller Diameter  
    1-1/4 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.29 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    3900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    3000 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400007867

Overview

Mfr description
S 40 LW SOC HD CAM FOLL
  • Allows hex head cam followers to be relubricated through the hex head for convenience in tight spaces or when stud access is impossible
  • Universal design can also eliminate the need to stock both screwdriver slot and unsealed cam followers
  • Designed for applications such as automation and production equipment, bottling and canning, printing machinery, material handling, construction equipment, transfer lines, food processing, and packing equipment
  • Outside diameter configuration: Straight
  • Closure type: Sealed
  • Hex type: Hex hole
  • Roller element: Needle roller bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text