Motion
2130112000

MCGILL
2130112000

CF 1 3/8 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097428
MFR #2130112000
Price$65.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2130112000

CF 1 3/8 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.5000 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097428
MFR #2130112000

Mfr description
CF 1-3/8 SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.90/each

Specifications

Dimensions

  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.5000 in
  • Thread Size
    1/2-20
  • Weight
    0.33 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CF 1 3/8 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166035044
  • Max Rpm
    2800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3930 lbf
  • Radial Static Load Capacity
    4250 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    Standard
  • UPC_NO
    726166035044
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)