Motion
2140153000

MCGILL
2140153000

CF 1 1/2 SB THT Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.2500 in Stud Dia, 1.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097441
MFR #2140153000
Price$191.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2140153000

CF 1 1/2 SB THT Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 1.5000 in Roller Dia, 0.8750 in Roller Width, 0.2500 in Stud Dia, 1.5000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097441
MFR #2140153000

Mfr description
CF 1 1/2 SB THT CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$191.60/each

Specifications

Dimensions

  • Roller Diameter  
    1.5000 in
  • Roller Width  
    0.8750 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    5/8-18
  • Weight
    0.48 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Manufacturer Catalog Number
    CF 1 1/2 SB THT
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166483388
  • Max Rpm
    2500 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4840 lbf
  • Radial Static Load Capacity
    4000 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166483388
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)