Motion
2260112000

MCGILL
2260112000

CF 2 3/4 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097467
MFR #2260112000
Price$243.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2260112000

CF 2 3/4 SB Crowned & Flat Cam Followers - Inch CAMROL (CF) Series, 2.7500 in Roller Dia, 1.5000 in Roller Width, 1.0000 in Stud Dia, 2.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097467
MFR #2260112000

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$243.36/each

Specifications

Dimensions

  • Roller Diameter  
    2.7500 in
  • Roller Width  
    1.5000 in
  • Stud Diameter  
    1.0000 in
  • Thread Size
    1-14
  • Weight
    2.79 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CF 2 3/4 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166038809
  • Max Rpm
    1050 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    11720 lbf
  • Radial Static Load Capacity
    10300 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Inch CAMROL (CF)
  • Stud Type
    CF - Standard Stud
  • UPC_NO
    726166038809

Overview

Mfr description
CF 2-3/4 SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text