Motion
S112LW
Flat Cam Follower-Hex Head - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097480
MFR #S112LW
Price$536.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower-Hex Head - 3.5000 in Roller Dia, 2.0000 in Roller Width, 1.3750 in Stud Dia, 2.7500 in Stud Length, Sealed, Chrome Steel Material
MI ITEM #00097480
MFR #S112LW

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$536.87/each

Specifications

Dimensions

  • Roller Diameter  
    3-1/2 in
  • Roller Width  
    2.0000 in
  • Stud Diameter  
    1.3750 in
  • Thread Size
    1-3/8-12
  • Weight
    6.07 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Max Rpm
    1400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Static Load Capacity
    24750 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • UPC_NO
    637400007348

Overview

Mfr description
S 112 LW SOC HD CAM FOLL
  • Allows hex head cam followers to be relubricated through the hex head for convenience in tight spaces or when stud access is impossible
  • Universal design can also eliminate the need to stock both screwdriver slot and unsealed cam followers
  • Designed for applications such as automation and production equipment, bottling and canning, printing machinery, material handling, construction equipment, transfer lines, food processing, and packing equipment
  • Outside diameter configuration: Straight
  • Closure type: Sealed
  • Hex type: Hex hole
  • Roller element: Needle roller bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text