Motion
CRSB-96
Flat Cam Follower - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097494
MFR #CRSB-96
List Price$3,412.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 6.0000 in Roller Dia, 3.2500 in Roller Width, 2.5000 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097494
MFR #CRSB-96

Availability:
In Stock
Supplier Network
Shipping
This product requires a Quote Request
List Price$3,412.08/each for your price

Overview

Mfr description
CRSB 96 CAM FOLL

Specifications

  • Bearing Element
    Needle Rollers
  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Chrome Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Thread Size
    2-1/2-12
  • Radial Dynamic Load Capacity
    64100 lbf
  • Radial Static Load Capacity
    130000 lbf
  • Max Rpm
    520 rpm
  • Finish Coating
    Oxide
  • Standards Met
    ANSI/ABMA Std. 18.2
  • Lubrication Hole Location
    Inner Ring
  • UPC_NO
    605790211416
  • Weight
    35.50 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text