Specifications
Dimensions
- Roller Diameter0.5625 in
- Roller Width0.3750 in
- Stud Diameter0.2500 in
- Thread Size1/4-28
- Weight0.03 lbs
Details
- Bearing ElementNeedle Rollers
- CAD Drawing
- Closure TypeSealed
- Finish CoatingBlack Oxide Finish
- Head TypeHex Hole
- Lubrication Hole LocationStud End
- Manufacturer Catalog NumberCFH 9/16 SB
- Manufacturer Product Page
- Manufacturer Upc Number726166030568
- Max Rpm10000 rpm
- Product TypeCrowned & Flat Cam Followers
- Radial Dynamic Load Capacity680 lbf
- Radial Static Load Capacity600 lbf
- Roller MaterialBearing Steel
- Roller ShapeFlat
- SeriesHeavy Stud CAMROL
- Stud TypeCFH - Heavy Stud
- UPC_NO726166030568