Motion
H18LW
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
Mi Item #00097505
MFR #H18LW
Price$142.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
Mi Item #00097505
MFR #H18LW

Mfr description
H 18 LW SEALED SOC HD CAM FOLL
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$142.16/each

Specifications

Dimensions

  • Roller Diameter  
    9/16 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.2500 in
  • Thread Length
    0.2500 in
  • Thread Size
    1/4-28
  • Weight
    0.034 lb

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    None
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400005696
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    770 lbf
  • Radial Static Load Capacity
    1590 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    HexLube®
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400005696
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)