Motion
CRHSB 12
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097520
MFR #CRHSB 12
Your Price$45.59/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flat Cam Follower - 0.7500 in Roller Dia, 0.5000 in Roller Width, 0.3750 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097520
MFR #CRHSB 12

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$45.59/each(List $52.42)

Overview

Mfr description
CRHSB 12 CAM FOLL
  • Track roller bearing with needle rollers supports moderate radial and shock loads in cam- and track-type applications
  • Stud-type design with a hexagonal socket for through-hole or threaded mounting
  • Full complement of rollers for higher radial load capacity than caged rollers
  • Lip seals help retain lubricant and prevent contamination
  • Meets ANSI/ABMA standard 18.2 for quality assurance

Specifications

  • Roller Shape
    Flat
  • Roller Diameter
  • Roller Width
  • Roller Material
    Bearing Steel
  • Stud Diameter
  • Closure Type
    Sealed
  • Head Type
    Hex Head
  • Manufacturer Upc Number
    605790276309
  • UPC_NO
    605790276309
  • Weight
    10.02 lbs
  • Product Type
    Crowned & Flat Cam Followers

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text