Motion
HR-1-XB
HR-1-XB Flat Cam Follower Heavy Stud-Hex Head Roller - HR Series Heavy Stud Series, 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #00097531
MFR #HR-1-XB
Price$50.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
HR-1-XB Flat Cam Follower Heavy Stud-Hex Head Roller - HR Series Heavy Stud Series, 1.0000 in Roller Dia, 0.6250 in Roller Width, 0.6250 in Stud Dia, 1.0000 in Stud Length, Sealed, High-Alloy Bearing Steel Material
Mi Item #00097531
MFR #HR-1-XB

Mfr description
HR 1" XB SEALED CAMFOLL (HCB 31 X)
  • A complete line of stud type and yoke type cam followers for industrial applications
  • These bearings are available in steel, stainless steel, and with engineered plastic internal bushings
  • We specialize in engineered cam followers to fit specific applications
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$50.70/each

Specifications

Dimensions

  • Lube Size
    0.0938 in
  • Male Thread Size
    5/8-18
  • Roller Diameter  
    1.0000 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.6250 in
  • Thread Length
    0.5000 in
  • Thread Size
    10-32
  • Weight
    0.2 lbs

Details

  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • General Information
    Heavy Stud type cam follower Cylindrical outside diameter Needle roller Hex hole
  • Head Type
    Hex Head
  • Manufacturer Catalog Number
    HR-1-XB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    651041099784
  • Material
    52100 or Equivalent
  • Number Of Rows
    1
  • OEM Part Number
    HR-1-XB
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2850 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    HR Series Heavy Stud
  • Stud Type
    Heavy
  • UPC_NO
    651041099784
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)