Motion
2110512000

MCGILL
2110512000

CFH 1 1/8 SB Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.62500 in Stud Dia, 1.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097535
MFR #2110512000
Price$63.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2110512000

CFH 1 1/8 SB Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.1250 in Roller Dia, 0.6250 in Roller Width, 0.62500 in Stud Dia, 1.0000 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
MI ITEM #00097535
MFR #2110512000

Mfr description
CFH1-1/8 SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Heavy stud configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$63.73/each

Specifications

Dimensions

  • Roller Diameter  
    1.1250 in
  • Roller Width  
    0.6250 in
  • Stud Diameter  
    0.2500 in
  • Thread Size
    5/8-18
  • Weight
    0.25 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 1 1/8 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166034047
  • Max Rpm
    3400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    2225 lbf
  • Radial Static Load Capacity
    5400 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    CFH - Heavy Stud
  • UPC_NO
    726166034047

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)