Motion
2130512000

MCGILL
2130512000

CFH 1 3/8 SB Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097547
MFR #2130512000
Price$81.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
2130512000

CFH 1 3/8 SB Crowned & Flat Cam Followers - Heavy Stud CAMROL Series, 1.3750 in Roller Dia, 0.7500 in Roller Width, 0.7500 in Stud Dia, 1.2500 in Stud Length, Sealed, Bearing Steel, Black Oxide Finish Material
Mi Item #00097547
MFR #2130512000

Mfr description
CFH1-3/8 SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Heavy stud configuration
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$81.71/each

Specifications

Dimensions

  • Roller Diameter  
    1.3750 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.7500 in
  • Thread Size
    3/4-16
  • Weight
    0.45 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    CFH 1 3/8 SB
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166035143
  • Max Rpm
    2800 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    3930 lbf
  • Radial Static Load Capacity
    7700 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    CFH - Heavy Stud
  • UPC_NO
    726166035143
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)