Motion
H44LW
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
Mi Item #00097548
MFR #H44LW
Price$75.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Heavy Duty Stud Type, Hex Head, Sealed
Mi Item #00097548
MFR #H44LW

Mfr description
H 44 LW SEALED SOC HD CAM FOLL
  • Needle roller cam followers have a heavy outer ring cross section and a full complement of needle rollers
  • High dynamic and static load carrying capability and anti-friction performance in a compact design
  • Used as track rollers, cam followers, and in a wide range of linear motion systems
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$75.51/each

Specifications

Dimensions

  • Roller Diameter  
    1-3/8 in
  • Roller Width  
    0.7500 in
  • Stud Diameter  
    0.7500 in
  • Thread Length
    0.6250 in
  • Thread Size
    3/4-16
  • Weight
    0.45 lb

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End, Stud Side
  • Lubrication Type
    Hex Head, Stud End
  • Manufacturer Upc Number
    637400006006
  • Max Rpm
    3900 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    4000 lbf
  • Radial Static Load Capacity
    8500 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    HexLube®
  • Stud Material
    Chrome Steel
  • Stud Type
    Heavy Stud
  • UPC_NO
    637400006006
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)