Motion
CFH 2 SB

MCGILL
CFH 2 SB

Flat Cam Follower - Heavy Stud CAMROL Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097577
MFR #CFH 2 SB
Price$156.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MCGILL
CFH 2 SB

Flat Cam Follower - Heavy Stud CAMROL Series, 2.0000 in Roller Dia, 1.2500 in Roller Width, 1.1250 in Stud Dia, Sealed, Bearing Steel Material
MI ITEM #00097577
MFR #CFH 2 SB

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$156.68/each

Specifications

Dimensions

  • Roller Diameter  
    2.0000 in
  • Roller Width  
    1.2500 in
  • Stud Diameter  
    1.1250 in
  • Thread Size
    1-1/8-12
  • Weight
    1.54 lbs

Details

  • Bearing Element
    Needle Rollers
  • CAD Drawing
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide Finish
  • Head Type
    Hex Hole
  • Lubrication Hole Location
    Stud Side
  • Manufacturer Catalog Number
    2200512000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    726166037536
  • Max Rpm
    1400 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    8090 lbf
  • Radial Static Load Capacity
    21140 lbf
  • Roller Material
    Bearing Steel
  • Roller Shape
    Flat
  • Series
    Heavy Stud CAMROL
  • Stud Type
    Heavy Stud
  • UPC_NO
    726166037536

Overview

Mfr description
CFH2 SB CAM FOLL
  • Stud type cam follower Cylindrical outside diameter Needle rolling elements Hex hole LUBRI-DISC® seal Heavy stud configuration

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text