Motion
S16LWX
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
MI ITEM #00097624
MFR #S16LWX
Price$91.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RBC Cam Follower, Standard Stud Type, Hex Head, Sealed, Outside Diameter with Eccentric Outer Ring
MI ITEM #00097624
MFR #S16LWX

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$91.01/each

Specifications

Dimensions

  • Roller Diameter  
    1/2 in
  • Roller Width  
    0.3750 in
  • Stud Diameter  
    0.1875 in
  • Thread Length
    0.2500 in
  • Thread Size
    10-32
  • Weight
    0.03 lb

Details

  • Application
    Material Handling, Turntable Mounting, Lift Trucks, Textile Machinery
  • Bearing Element
    Needle Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Black Oxide
  • Head Type
    Hex Head
  • Lubrication Hole Location
    Stud End
  • Lubrication Type
    None
  • Manufacturer Upc Number
    637400007454
  • Max Rpm
    5000 rpm
  • Product Type
    Crowned & Flat Cam Followers
  • Radial Dynamic Load Capacity
    770 lbf
  • Radial Static Load Capacity
    1100 lbf
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    CamCentric®
  • Stud Material
    Chrome Steel
  • Stud Type
    Standard
  • UPC_NO
    637400007454

Overview

Mfr description
S 16 LWX CENTRIC CAM FOLL

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text